

FAG
FAG
32052-X-XL
FAG FAG
Description
32052-X-XL X-LIFE BEARING ASSY ; TAPERED ROLLER
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32052; 260MM Bore; 400MM Outside Diameter; 87MM Width; Single Row
Part #
32052-X-XL
BDI #
1143815
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32052-X-XL/p/1143815
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
37.8
EAN
4054369372755
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32052
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
32052X
Weight / LBS
83.996
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32052; 260MM Bore; 400MM Outside Diameter; 87MM Width; Single Row
Outside Diameter
15.748 Inch | 400 Millimeter
Assembly Width
3.425 Inch | 87 Millimeter
Bore
10.236 Inch | 260 Millimeter