

SKF
SKF
32211 J2/Q
SKF SKF
Description
32211 J2/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32211; 55MM Bore; 100MM Outside Diameter; 26.75MM Width; Single Row
Part #
32211 J2/Q
BDI #
1416511
Details
2250.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32211-J2-Q/p/1416511
Your Price
RSD 2,250.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.85
EAN
7316570987430
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32211
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
1.85188
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32211; 55MM Bore; 100MM Outside Diameter; 26.75MM Width; Single Row
Assembly Width
1.053 Inch | 26.75 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
2.165 Inch | 55 Millimeter