

FAG
FAG
32212-DY
FAG FAG
Description
FAG 32212-DY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32212; 60MM Bore; 110MM Outside Diameter; 29.75MM Width; Single Row
Part #
32212-DY
BDI #
1143979
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32212-DY/p/1143979
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.18
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32212
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
32212A
Weight / LBS
2.59
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32212; 60MM Bore; 110MM Outside Diameter; 29.75MM Width; Single Row
Assembly Width
1.171 Inch | 29.75 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter