

SKF
SKF
32214 J2/Q
SKF SKF
Description
32214 J2/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32214; 70MM Bore; 125MM Outside Diameter; 33.25MM Width; Single Row
Part #
32214 J2/Q
BDI #
1416090
Details
3530.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32214-J2-Q/p/1416090
Your Price
RSD 3,530.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.63
EAN
7316570681314
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32214
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
3.5274
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32214; 70MM Bore; 125MM Outside Diameter; 33.25MM Width; Single Row
Assembly Width
1.309 Inch | 33.25 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Bore
2.756 Inch | 70 Millimeter