

SKF
SKF
32215
SKF SKF
Description
32215 J2/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32215; 75MM Bore; 130MM Outside Diameter; 33.25MM Width; Single Row
Part #
32215 J2/Q
BDI #
1419321
Details
4240.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32215/p/1419321
Your Price
RSD 4,240.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.694
EAN
7316577327673
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32215
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
3.68172
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32215; 75MM Bore; 130MM Outside Diameter; 33.25MM Width; Single Row
Bore
2.953 Inch | 75 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Assembly Width
1.309 Inch | 33.25 Millimeter