

NTN
NTN
32228U
NTN NTN
Description
32228U ; POR TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32228; 140MM Bore; 250MM Outside Diameter; 71.75MM Width; Single Row
Part #
32228U
BDI #
17141125
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32228U/p/17141125
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359529494
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
32228
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32228; 140MM Bore; 250MM Outside Diameter; 71.75MM Width; Single Row
Bore
5.512 Inch | 140 Millimeter
Assembly Width
2.825 Inch | 71.75 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter