Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32230J https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-ASSY-1SCN-1SCP-NEW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODZ8aW1hZ2UvanBlZ3xhR1F4TDJnM1pTOHhNRGcyTURVMU1qWXhPREF4TkM5TlJsSk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZUa1ZYWHpNd01IZ3pNREF1YW5Cbnw4NjY4MGI1ODg0MTNlMDg3NDIzNDhkOTk0MzYwNWViODg5ZGNiMDdlM2IyYzI1NmUxMmZmNzNjNTE3NDdjMjA4
1185605 Tapered Roller Bearing Assemblies 

NSK NSK

32230J

Description

32230J TAPERED ROLLER BEARING ; 150MM BOREX270MM ODX77MM W

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32230; 150MM Bore; 270MM Outside Diameter; 77MM Width; Single Row

Part #

32230J

BDI #
1185605

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
17.838
EAN
0029176022302
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32230
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
32230J
Weight / LBS
39.242
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32230; 150MM Bore; 270MM Outside Diameter; 77MM Width; Single Row
Outside Diameter
10.63 Inch | 270 Millimeter
Bore
5.906 Inch | 150 Millimeter
Assembly Width
3.031 Inch | 77 Millimeter