

SKF
SKF
32234/DF
SKF SKF
Description
32234/DF TAPERED ROLLER BRG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32234; 170MM Bore; 310MM Outside Diameter; 182MM Width; Double Row
Part #
32234/DF
BDI #
1250509
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32234-DF/p/1250509
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
63.48
EAN
7316577449580
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32234
Assembly Components
32234 (2) | 32234 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
131
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32234; 170MM Bore; 310MM Outside Diameter; 182MM Width; Double Row
Assembly Width
7.165 Inch | 182 Millimeter
Bore
6.693 Inch | 170 Millimeter
Outside Diameter
12.205 Inch | 310 Millimeter