

SKF
SKF
32236 J2/VQ532
SKF SKF
Description
SKF 32236 J2/VQ532
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32236; 180MM Bore; 320MM Outside Diameter; 91MM Width; Single Row
Part #
32236 J2/VQ532
BDI #
1250510
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32236-J2-VQ532/p/1250510
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
29.782
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32236
Assembly Components
X32236 (1) | Y32236 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32236; 180MM Bore; 320MM Outside Diameter; 91MM Width; Single Row
Outside Diameter
12.598 Inch | 320 Millimeter
Bore
7.087 Inch | 180 Millimeter
Assembly Width
3.583 Inch | 91 Millimeter