KOYO
KOYO
32311JR
KOYO KOYO
Description
32311JR TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32311; 55MM Bore; 120MM Outside Diameter; 45.5MM Width; Single Row
Part #
32311JR
BDI #
553020
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32311JR/p/553020
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.34
EAN
0605790022197
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32311
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
32311JR
Weight / LBS
5.247
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32311; 55MM Bore; 120MM Outside Diameter; 45.5MM Width; Single Row
Assembly Width
1.791 Inch | 45.5 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.165 Inch | 55 Millimeter