

SKF
SKF
32312 BJ2/QCL7C
SKF SKF
Description
32312 BJ2/QCL7C
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32312; 60MM Bore; 130MM Outside Diameter; 48.5MM Width; Single Row
Part #
32312 BJ2/QCL7C
BDI #
1415108
Details
14900.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32312-BJ2-QCL7C/p/1415108
Your Price
RSD 14,900.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.11
EAN
7316570003796
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32312
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | 17 Degree Contact Angle | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
6.37136
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32312; 60MM Bore; 130MM Outside Diameter; 48.5MM Width; Single Row
Outside Diameter
5.118 Inch | 130 Millimeter
Assembly Width
1.909 Inch | 48.5 Millimeter
Bore
2.362 Inch | 60 Millimeter