

TIMKEN
TIMKEN
32320
TIMKEN TIMKEN
Description
32320M-90KM1 TAPERED ROLLER BEARING ASSY ; METRIC 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32320; 100MM Bore; 215MM Outside Diameter; 77.5MM Width; Single Row
Part #
32320
BDI #
24762742
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32320/p/24762742
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
12.92
EAN
0053893752648
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32320
Assembly Number
90KM1
Assembly Components
X32320M (1) Y32320M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Precision | Medium Series
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
28.61
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32320; 100MM Bore; 215MM Outside Diameter; 77.5MM Width; Single Row
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Assembly Width
3.051 Inch | 77.5 Millimeter