

SKF
SKF
32324
SKF SKF
Description
32324 J2
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32324; 120MM Bore; 260MM Outside Diameter; 90.5MM Width; Single Row
Part #
32324 J2
BDI #
1419338
Details
103085.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32324/p/1419338
Your Price
RSD 103,085.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
21.58
EAN
7316577471239
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32324
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
47.17892
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32324; 120MM Bore; 260MM Outside Diameter; 90.5MM Width; Single Row
Outside Diameter
10.236 Inch | 260 Millimeter
Bore
4.724 Inch | 120 Millimeter
Assembly Width
3.563 Inch | 90.5 Millimeter