

FAG
FAG
32328-A
FAG FAG
Description
32328-A TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32328; 140MM Bore; 300MM Outside Diameter; 107.7MM Width; Single Row
Part #
32328-A
BDI #
1144097
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32328-A/p/1144097
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
44.5
EAN
4012801412933
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32328
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Modified Internal Design
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
32328A
Weight / LBS
83.335
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32328; 140MM Bore; 300MM Outside Diameter; 107.7MM Width; Single Row
Assembly Width
4.24 Inch | 107.7 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter
Bore
5.512 Inch | 140 Millimeter