

TIMKEN
TIMKEN
32934DF-90KA2
TIMKEN TIMKEN
Description
32934DF-90KA2 TAPERED ROLLER BEARING ; POR METRIC 2TS ASSY 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32934DF; 170MM Bore; 230MM Outside Diameter; 76MM Width; Single Row
Part #
32934DF-90KA2
BDI #
21965018
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32934DF-90KA2/p/21965018
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893381831
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32934DF
Assembly Number
90KA2
Assembly Components
X32934 (1) | Y32934 (1) | K875184 (1) | 32934-90KA4 (2)
End Play
0.016
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | 1 Cup Spacer | 2 Tapered Roller Bearing Assembly
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
20.14
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32934DF; 170MM Bore; 230MM Outside Diameter; 76MM Width; Single Row
Bore
6.693 Inch | 170 Millimeter
Assembly Width
2.992 Inch | 76 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter