

CONSOLIDATED BEARING
CONSOLIDATED BEARING
32936 P/5
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
32936 P/5 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Class 5 Precision; Basic Number 32936; 180MM Bore; 250MM Outside Diameter; 45MM Width; Single Row
Part #
32936 P/5
BDI #
215612
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32936-P-5/p/215612
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.54
EAN
0644075188913
Product Group - BDI
B04334
Precision Class
Class 5
Component
Assembly
Basic Number
32936
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
32936 P/5
Weight / LBS
14.5
Long Description
Tapered Roller Bearing Assembly; Class 5 Precision; Basic Number 32936; 180MM Bore; 250MM Outside Diameter; 45MM Width; Single Row
Outside Diameter
9.843 Inch | 250 Millimeter
Bore
7.087 Inch | 180 Millimeter
Assembly Width
1.772 Inch | 45 Millimeter