

SKF
SKF
32948/DFC470
SKF SKF
Description
32948/DFC470 TAPERED ROLLER BRG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32948; 240MM Bore; 320MM Outside Diameter; 102MM Width; Double Row
Part #
32948/DFC470
BDI #
1250663
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32948-DFC470/p/1250663
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
23.232
EAN
7316572176726
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32948
Assembly Components
32948 (2) | 32948 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32948; 240MM Bore; 320MM Outside Diameter; 102MM Width; Double Row
Bore
9.449 Inch | 240 Millimeter
Assembly Width
4.016 Inch | 102 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter