

SKF
SKF
33011
SKF SKF
Description
33011/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33011; 55MM Bore; 90MM Outside Diameter; 27MM Width; Single Row
Part #
33011/Q
BDI #
1416651
Details
4280.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33011/p/1416651
Your Price
RSD 4,280.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.67
EAN
7316570416343
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33011
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
1.45505
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33011; 55MM Bore; 90MM Outside Diameter; 27MM Width; Single Row
Outside Diameter
3.543 Inch | 90 Millimeter
Assembly Width
1.063 Inch | 27 Millimeter
Bore
2.165 Inch | 55 Millimeter