

SKF
SKF
33016
SKF SKF
Description
33016/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33016; 80MM Bore; 125MM Outside Diameter; 36MM Width; Single Row
Part #
33016/Q
BDI #
1416295
Details
6605.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33016/p/1416295
Your Price
RSD 6,605.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.646
EAN
7316577120793
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33016
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
3.59353
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33016; 80MM Bore; 125MM Outside Diameter; 36MM Width; Single Row
Bore
3.15 Inch | 80 Millimeter
Assembly Width
1.417 Inch | 36 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter