

SKF
SKF
33018
SKF SKF
Description
33018/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33018; 90MM Bore; 140MM Outside Diameter; 39MM Width; Single Row
Part #
33018/Q
BDI #
1419342
Details
8960.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33018/p/1419342
Your Price
RSD 8,960.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.23
EAN
7316577327826
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33018
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
4.85017
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33018; 90MM Bore; 140MM Outside Diameter; 39MM Width; Single Row
Bore
3.543 Inch | 90 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Assembly Width
1.535 Inch | 39 Millimeter