

FAG
FAG
33022-Q-P41
FAG FAG
Description
33022-Q-P41 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE 110MM ID X 170MM OD
Tapered Roller Bearing Assembly; Class 4 Precision; Basic Number 33022; 110MM Bore; 170MM Outside Diameter; 47MM Width; Single Row
Part #
33022-QP41
BDI #
18101369
Details
582.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33022-Q-P41/p/18101369
Your Price
$ 582.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.89
EAN
4054366388049
Product Group - BDI
B04334
Precision Class
Class 4
Component
Assembly
Basic Number
33022
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
33022.QP41
Weight / LBS
8.576
Long Description
Tapered Roller Bearing Assembly; Class 4 Precision; Basic Number 33022; 110MM Bore; 170MM Outside Diameter; 47MM Width; Single Row
Outside Diameter
6.693 Inch | 170 Millimeter
Assembly Width
1.85 Inch | 47 Millimeter
Bore
4.331 Inch | 110 Millimeter