

SKF
SKF
33024
SKF SKF
Description
33024
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33024; 120MM Bore; 180MM Outside Diameter; 49MM Width; Single Row
Part #
33024
BDI #
1419344
Details
20595.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33024/p/1419344
Your Price
RSD 20,595.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.25
EAN
7316577006325
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33024
Assembly Components
X33024 (1) | Y33024 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
9.22
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33024; 120MM Bore; 180MM Outside Diameter; 49MM Width; Single Row
Assembly Width
1.929 Inch | 49 Millimeter
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter