

SKF
SKF
330710 A
SKF SKF
Description
SKF 330710 A
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 330710; 200MM Bore; 300MM Outside Diameter; 55MM Width; Single Row
Part #
330710 A
BDI #
1250843
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/330710-A/p/1250843
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
330710
Assembly Components
X330710 (1) | Y330710 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 330710; 200MM Bore; 300MM Outside Diameter; 55MM Width; Single Row
Bore
7.874 Inch | 200 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter
Assembly Width
2.165 Inch | 55 Millimeter