

TIMKEN
TIMKEN
33113-90KA2
TIMKEN TIMKEN
Description
33113-90KA2 TAPERED ROLLER BEARING ASSY ; 65MM BORE 110MM OD 34MM WD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33113; 65MM Bore; 110MM Outside Diameter; 34MM Width; Single Row
Part #
33113-90KA2
BDI #
1337040
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33113-90KA2/p/1337040
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.209
EAN
0053893811901
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33113
Assembly Number
92KA2
Assembly Components
X33113 (1) | Y33113 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
33113-90KA2
Weight / LBS
2.768
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33113; 65MM Bore; 110MM Outside Diameter; 34MM Width; Single Row
Bore
2.559 Inch | 65 Millimeter
Assembly Width
1.339 Inch | 34 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter