

TIMKEN
TIMKEN
33114-9X025
TIMKEN TIMKEN
Description
33114-9X025 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE METRIC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33114; 70MM Bore; 120MM Outside Diameter; 37MM Width; Single Row
Part #
33114-9X025
BDI #
1424486
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33114-9X025/p/1424486
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.658
EAN
0053893046594
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33114
Assembly Number
9X025
Assembly Components
X33114 (1) | Y33114 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
3.46
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33114; 70MM Bore; 120MM Outside Diameter; 37MM Width; Single Row
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.756 Inch | 70 Millimeter
Assembly Width
1.457 Inch | 37 Millimeter