

SKF
SKF
33117
SKF SKF
Description
33117/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33117; 85MM Bore; 140MM Outside Diameter; 41MM Width; Single Row
Part #
33117/Q
BDI #
1416834
Details
9640.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33117/p/1416834
Your Price
RSD 9,640.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.46
EAN
7316577006387
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33117
Assembly Components
X33117 (1) | Y33117 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
5.36
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33117; 85MM Bore; 140MM Outside Diameter; 41MM Width; Single Row
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Assembly Width
1.614 Inch | 41 Millimeter