

CONSOLIDATED BEARING
CONSOLIDATED BEARING
33122
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
33122 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33122; 110MM Bore; 180MM Outside Diameter; 56MM Width; Single Row
Part #
33122
BDI #
215677
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33122/p/215677
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.55
EAN
0644075189378
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33122
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
33122
Weight / LBS
12.44
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33122; 110MM Bore; 180MM Outside Diameter; 56MM Width; Single Row
Bore
4.331 Inch | 110 Millimeter
Assembly Width
2.205 Inch | 56 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter