

TIMKEN
TIMKEN
33207-90KA1
TIMKEN TIMKEN
Description
33207-90KA1 TAPERED ROLLER BEARING ASSY ; 35MM ID X 72MM OD X 28MM WD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33207; 35MM Bore; 72MM Outside Diameter; 28MM Width; Single Row
Part #
33207-90KA1
BDI #
1424494
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33207-90KA1/p/1424494
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.522
EAN
0053893260518
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33207
Assembly Number
92KA1
Assembly Components
X33207 (1) | Y33207 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
33207-90KA1
Weight / LBS
1.196
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33207; 35MM Bore; 72MM Outside Diameter; 28MM Width; Single Row
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Assembly Width
1.102 Inch | 28 Millimeter