

SKF
SKF
33208
SKF SKF
Description
33208/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33208; 40MM Bore; 80MM Outside Diameter; 32MM Width; Single Row
Part #
33208/Q
BDI #
1420541
Details
2415.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33208/p/1420541
Your Price
RSD 2,415.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.733
EAN
7316577327567
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33208
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
1.60937
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33208; 40MM Bore; 80MM Outside Diameter; 32MM Width; Single Row
Assembly Width
1.26 Inch | 32 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.575 Inch | 40 Millimeter