

FAG
FAG
33210
FAG FAG
Description
33210 TAPERED ROLLER BEARING ASSY ; PRECISION 50MM ID 90MM OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33210; 50MM Bore; 90MM Outside Diameter; 32MM Width; Single Row
Part #
33210
BDI #
1144328
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33210/p/1144328
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.867
EAN
4012801041034
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33210
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
33210
Weight / LBS
2.141
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33210; 50MM Bore; 90MM Outside Diameter; 32MM Width; Single Row
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Assembly Width
1.26 Inch | 32 Millimeter