

SKF
SKF
332330 B/Q
SKF SKF
Description
332330 B/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 332330; 70MM Bore; 130MM Outside Diameter; 57MM Width; Single Row
Part #
332330 B/Q
BDI #
1416829
Details
11865.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/332330-B-Q/p/1416829
Your Price
RSD 11,865.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.79
EAN
7316581251193
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
332330
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | 17 Degree Contact Angle
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
5.82
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 332330; 70MM Bore; 130MM Outside Diameter; 57MM Width; Single Row
Assembly Width
2.244 Inch | 57 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
2.756 Inch | 70 Millimeter