

TIMKEN
TIMKEN
3379-99401
TIMKEN TIMKEN
Description
TIMKEN 3379-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3379; 1-3/8" Bore; 3-5/32" Outside Diameter; 1-5/32" Width; Single Row
Part #
3379-99401
BDI #
1337271
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/3379-99401/p/1337271
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893758350
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
3379
Assembly Components
3379 (1) | 3320 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.58
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3379; 1-3/8" Bore; 3-5/32" Outside Diameter; 1-5/32" Width; Single Row
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
3.156 Inch | 80.167 Millimeter
Assembly Width
1.156 Inch | 29.37 Millimeter