

SKF
SKF
368 A/362 A
SKF SKF
Description
368 A/362 A/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 368A; 51MM Bore; 89MM Outside Diameter; 22MM Width; Single Row
Part #
368 A/362 A/Q
BDI #
1414526
Details
4750.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/368-A-362-A/p/1414526
Your Price
RSD 4,750.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.51
EAN
7316577453457
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
368A
Assembly Components
368 (1) |362 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 368A; 51MM Bore; 89MM Outside Diameter; 22MM Width; Single Row
Outside Diameter
3.504 Inch | 89 Millimeter
Assembly Width
0.866 Inch | 22 Millimeter
Bore
2.008 Inch | 51 Millimeter