

TIMKEN
TIMKEN
37425-90042
TIMKEN TIMKEN
Description
37425-90042 TAPERED ROLLER BEARING ; DOUBLE CUP ASSY POR NON RET
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 37425; 4-1/4" Bore; 6-1/4" Outside Diameter; 2-1/8" Width; Double Row
Part #
37425-90042
BDI #
1338452
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/37425-90042/p/1338452
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.167
EAN
0053893274669
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
37425
Assembly Number
90042
Assembly Components
37425 (2) | 37626D (1) | X1S-37425 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
37425-90042
Weight / LBS
7.217
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 37425; 4-1/4" Bore; 6-1/4" Outside Diameter; 2-1/8" Width; Double Row
Assembly Width
2.125 Inch | 53.975 Millimeter
Outside Diameter
6.25 Inch | 158.75 Millimeter
Bore
4.25 Inch | 107.95 Millimeter