

SKF
SKF
3780/3720/Q
SKF SKF
Description
3780/3720/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3780; 51MM Bore; 93MM Outside Diameter; 31MM Width; Single Row
Part #
3780/3720/Q
BDI #
1251697
Details
5405.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/3780-3720-Q/p/1251697
Your Price
RSD 5,405.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.906
EAN
7316570672565
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
3780
Assembly Components
3780 (1) |3720 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3780; 51MM Bore; 93MM Outside Diameter; 31MM Width; Single Row
Assembly Width
1.22 Inch | 31 Millimeter
Bore
2.008 Inch | 51 Millimeter
Outside Diameter
3.661 Inch | 93 Millimeter