

NTN
NTN
42362/42584
NTN NTN
Description
42362/42584 TAPERED RLR BRG ; 3.625"X5.8437"X1.1406"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 42362; 3-5/8" Bore; 5-27/32" Outside Diameter; 1-1/8" Width; Single Row
Part #
42362/42584
BDI #
1202403
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/42362-42584/p/1202403
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.131
EAN
4547359302424
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
42362
Assembly Components
42362 (1) | 42584 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 42362; 3-5/8" Bore; 5-27/32" Outside Diameter; 1-1/8" Width; Single Row
Assembly Width
1.125 Inch | 28.58 Millimeter
Bore
3.625 Inch | 92.075 Millimeter
Outside Diameter
5.844 Inch | 148.43 Millimeter