

NTN
NTN
4559/4535
NTN NTN
Description
4559/4535 TAPERED ROLLER BRG ASSY ; NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 4559; 1.772" Bore; 4-1/8" Outside Diameter; 1-9/16" Width; Single Row
Part #
4559/4535
BDI #
25265649
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4559-4535/p/25265649
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359856347
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
4559
Assembly Components
4559 (1) | 4535 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 4559; 1.772" Bore; 4-1/8" Outside Diameter; 1-9/16" Width; Single Row
Assembly Width
1.563 Inch | 39.7 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
4.125 Inch | 104.775 Millimeter