Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

46790-90095 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
1343904 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

46790-90095

Description

46790-90095 TAPERED ROLLER BEARING ; TWO SINGLE ROW POR NON RET

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 46790; 6-1/2" Bore; 8-7/8" Outside Diameter; 3-1/4" Width; Double Row

Part #

46790-90095

BDI #
1343904

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
11.286
EAN
0053893301181
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
46790
Assembly Number
90095
Assembly Components
46790 (2) | 46720 (2) | Y4S-46720 (1) | X4S-46790 (1)
End Play
0.014
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
46790-90095
Weight / LBS
25.552
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 46790; 6-1/2" Bore; 8-7/8" Outside Diameter; 3-1/4" Width; Double Row
Bore
6.5 Inch | 165.1 Millimeter
Assembly Width
3.25 Inch | 82.55 Millimeter
Outside Diameter
8.875 Inch | 225.425 Millimeter