

TIMKEN
TIMKEN
46790-90193
TIMKEN TIMKEN
Description
46790-90193 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 46790; 6-1/2" Bore; 8-7/8" Outside Diameter; 3-3/8" Width; Double Row
Part #
46790-90193
BDI #
1343912
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/46790-90193/p/1343912
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
9.23
EAN
0053893301501
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
46790
Assembly Number
90193
Assembly Components
46790 (2) | 46720CD (1) | X1S-46790 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
46790-90193
Weight / LBS
21.458
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 46790; 6-1/2" Bore; 8-7/8" Outside Diameter; 3-3/8" Width; Double Row
Assembly Width
3.375 Inch | 85.725 Millimeter
Outside Diameter
8.875 Inch | 225.425 Millimeter
Bore
6.5 Inch | 165.1 Millimeter