

NTN
NTN
4T-302/28STPX1
NTN NTN
Description
4T-302/28STPX1 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; PX1 Precision; Basic Number 302; 28MM Bore; 58MM Outside Diameter; 17.25MM Width; Single Row
Part #
4T-302/28STPX1
BDI #
1202767
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-302-28STPX1/p/1202767
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.21
Product Group - BDI
B04334
Precision Class
PX1
Component
Assembly
Basic Number
302
Assembly Components
4T-302 (1) | 4T-28STPX1 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.44754
Long Description
Tapered Roller Bearing Assembly; PX1 Precision; Basic Number 302; 28MM Bore; 58MM Outside Diameter; 17.25MM Width; Single Row
Assembly Width
0.679 Inch | 17.25 Millimeter
Bore
1.102 Inch | 28 Millimeter
Outside Diameter
2.283 Inch | 58 Millimeter