

NTN
NTN
4T-320/32X
NTN NTN
Description
320/32X TAPERED RLR BRG ; 32MMX58MMX17MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 320; 32MM Bore; 58MM Outside Diameter; 17MM Width; Single Row
Part #
4T-320/32X
BDI #
17141563
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-320-32X/p/17141563
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.181
EAN
4547359527940
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
320
Assembly Components
4T-320 (1) | 4T-32X (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.41447
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 320; 32MM Bore; 58MM Outside Diameter; 17MM Width; Single Row
Bore
1.26 Inch | 32 Millimeter
Outside Diameter
2.283 Inch | 58 Millimeter
Assembly Width
0.669 Inch | 17 Millimeter