

NTN
NTN
4T-342S/332
NTN NTN
Description
4T-342S/332 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 342; 42.875MM Bore; 80MM Outside Diameter; 22.403MM Width; Single Row
Part #
4T-342S/332
BDI #
17142473
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-342S-332/p/17142473
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.45
EAN
0692314521076
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
342
Assembly Components
4T-342S (1) | 4T-332 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 342; 42.875MM Bore; 80MM Outside Diameter; 22.403MM Width; Single Row
Assembly Width
0.882 Inch | 22.403 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter