

NTN
NTN
4T-78238/78537
NTN NTN
Description
78238/78537 TAPERED RLR BRG ; NON RETURNABLE 2.375"X5.375"X1.4375"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 78238; 60.325MM Bore; 136.525MM Outside Diameter; 36.525MM Width; Single Row
Part #
4T-78238/78537
BDI #
17003571
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-78238-78537/p/17003571
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
4550253067979
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
78238
Assembly Components
4T-78238 (1) | 4T-78537 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
5.13677
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 78238; 60.325MM Bore; 136.525MM Outside Diameter; 36.525MM Width; Single Row
Assembly Width
1.438 Inch | 36.525 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Outside Diameter
5.375 Inch | 136.525 Millimeter