

NTN
NTN
4T-95500/95925
NTN NTN
Description
4T-95500/95925 TAPERED RLR BRG ; 5"X9.25"X2.5"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 95500; 127MM Bore; 234.95MM Outside Diameter; 63.5MM Width; Single Row
Part #
4T-95500/95925
BDI #
1203104
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-95500-95925/p/1203104
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
11.963
EAN
4547359459104
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
95500
Assembly Components
4T-95500 (1) | 4T-95925 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 95500; 127MM Bore; 234.95MM Outside Diameter; 63.5MM Width; Single Row
Bore
5 Inch | 127 Millimeter
Outside Diameter
9.25 Inch | 234.95 Millimeter
Assembly Width
2.5 Inch | 63.5 Millimeter