Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4T-H414249/H414210 https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
1219743 Tapered Roller Bearing Assemblies 

NTN NTN

4T-H414249/H414210

Description

4T-H414249/H414210 TAPERED RLR BRG ; 2.8125"X5.375"X1.625" CARB STL

Tapered Roller Bearing Assembly; Standard Precision; Basic Number H414249; 71.45MM Bore; 136.525MM Outside Diameter; 41.275MM Width; Single Row

Part #

4T-H414249/H414210

BDI #
1219743

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.56
EAN
4547359477665
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
H414249
Assembly Components
4T-H414249 (1) | 4T-H414210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
5.68793
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H414249; 71.45MM Bore; 136.525MM Outside Diameter; 41.275MM Width; Single Row
Bore
2.813 Inch | 71.45 Millimeter
Outside Diameter
5.375 Inch | 136.525 Millimeter
Assembly Width
1.625 Inch | 41.275 Millimeter