

NTN
NTN
4T-HH924349/HH92#03
NTN NTN
Description
4T-HH924349/HH92#03 TAPERED ROLLER BRG ; 4.375"ID 9.5"OD 2.8125"W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH924349; 4-3/8" Bore; 9-1/2" Outside Diameter; 2-13/16" Width; Single Row
Part #
4T-HH924349/HH92#03
BDI #
17141944
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-HH924349-HH92%2303/p/17141944
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
31.3
EAN
4547359654677
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH924349
Assembly Components
4T-HH924349 (1) | 4T-HH92-03 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH924349; 4-3/8" Bore; 9-1/2" Outside Diameter; 2-13/16" Width; Single Row
Bore
4.375 Inch | 111.125 Millimeter
Outside Diameter
9.5 Inch | 241.3 Millimeter
Assembly Width
2.813 Inch | 71.45 Millimeter