

NTN
NTN
4T-HM88547/HM88510
NTN NTN
Description
HM88547/HM88510 TAPERED RLR BRG ; NON RETURNABLE 1.3125"X2.875"X1.1563"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM88547; 33.35MM Bore; 73.025MM Outside Diameter; 29.37MM Width; Single Row
Part #
4T-HM88547/HM88510
BDI #
1203183
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-HM88547-HM88510/p/1203183
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.6
EAN
4547359476002
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM88547
Assembly Components
4T-HM88547 (1) | 4T-HM88510 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.33159
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM88547; 33.35MM Bore; 73.025MM Outside Diameter; 29.37MM Width; Single Row
Bore
1.313 Inch | 33.35 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Assembly Width
1.156 Inch | 29.37 Millimeter