

NTN
NTN
4T-L21549/L21511
NTN NTN
Description
NTN 4T-L21549/L21511
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L21549; 5/8" Bore; 1.378" Outside Diameter; 0.433" Width; Single Row
Part #
4T-L21549/L21511
BDI #
15083850
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-L21549-L21511/p/15083850
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.01
Product Group - BDI
B02222
Precision Class
Standard
Component
Assembly
Basic Number
L21549
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L21549; 5/8" Bore; 1.378" Outside Diameter; 0.433" Width; Single Row
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Assembly Width
0.433 Inch | 11 Millimeter