

NTN
NTN
4T-LL639249/LL639210
NTN NTN
Description
4T-LL639249/LL639210 TAPERED ROLLER BRG ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL639249; 196.85MM Bore; 241.3MM Outside Diameter; 23.8MM Width; Single Row
Part #
4T-LL639249/LL639210
BDI #
1203257
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-LL639249-LL639210/p/1203257
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.07
EAN
4550253070665
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LL639249
Assembly Components
4T-LL639249 (1) | 4T-LL639210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
4.56357
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL639249; 196.85MM Bore; 241.3MM Outside Diameter; 23.8MM Width; Single Row
Bore
7.75 Inch | 196.85 Millimeter
Outside Diameter
9.5 Inch | 241.3 Millimeter
Assembly Width
0.937 Inch | 23.8 Millimeter