

NTN
NTN
4T-LM12749/LM12711
NTN NTN
Description
LM12749/LM12711 TAPERED RLR BRG ; 0.8656"X1.81"X0.655" CARB STL
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM12749; 22MM Bore; 45.974MM Outside Diameter; 15.5MM Width; Single Row
Part #
4T-LM12749/LM12711
BDI #
17143104
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-LM12749-LM12711/p/17143104
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.123
EAN
4547359481693
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM12749
Assembly Components
4T-LM12749 (1) | 4T-LM12711 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.27117
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM12749; 22MM Bore; 45.974MM Outside Diameter; 15.5MM Width; Single Row
Outside Diameter
1.81 Inch | 45.974 Millimeter
Bore
0.866 Inch | 22 Millimeter
Assembly Width
0.61 Inch | 15.5 Millimeter